AnchorWire Silver Hidden Mirror Holder 20 lb 2 pk
- Mfr # 121156
- Zoro # G409200763
product price:
$
4.49
/pk of 10, $0.45/ea
Sold in multiples of 10 pks for
$44.90
Key Features
Material
Steel
Color
Silver
Length
4.75 in
Height
0.63in
Item Type
Mirror Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121156
- Zoro #
- G409200763
- UPC #
- 8236805253
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.75 in
- Height
- 0.63in
Details
- Material
- Steel
- Color
- Silver
- Item Type
- Mirror Holder
- Features
- For 1/4 in thick mirrors; Two set of two holders
- Finish
- Metal
- Mounting
- Anchors & Screws, Flush to the Wall
Description
Hillman Mirror Hanging Clips are designed to fit a variety of mirror hanging needs, from functional styles, to decorative, and even hidden. Each mirror clip includes a wall anchor and screw. *
- • Choose from functional, decorative, and hidden styles
- • Each mirror clip includes a wall anchor and screw
- • Tip- install clips 1/4" away from corners
- • Felt Lined
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.