Shop HILLMAN
See all product information
Create Account
Antique Brass Push Pin Picture Hanger 10 lb 3 pk
- Mfr # 122261
- Zoro # G009200743
product price:
$
2.79
/pk of 10, $0.28/ea
Sold in multiples of 10 pks for
$27.90
Key Features
Material
Steel
Length
4.8 in
Item Type
Picture Hook
Finish
Antique Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122261
- Zoro #
- G009200743
- UPC #
- 8236805017
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.8 in
- Height
- 1in
Details
- Material
- Steel
- Item Type
- Picture Hook
- Finish
- Antique Brass
Description
Hillman FLEUR-DE-LIS Decorative Push Pin Hangers are easy to install for quick hanging needs. Hangers are available in several styles. Simply choose desire location and press into wall. Available in several finishes to fit your decorative taste.
- • Conventional picture hangers are for use in drywall or plaster walls for best use, installing hanger over stud is recommended for most secure hold
- • Hangers are easily removed without causing damage to wall or hardware, making hanger reusable in another location
- • To install, place pin at desired location and push into wall firmly with thumb
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.