Zinc Silver Conventional Picture Hanger 10 lb 8 pk
- Mfr # 121010
- Zoro # G309200733
product price:
$
1.15
/pk of 10, $0.11/ea
Sold in multiples of 10 pks for
$11.50
Key Features
Material
Steel
Color
Silver
Length
4.8 in
Item Type
Picture Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121010
- Zoro #
- G309200733
- UPC #
- 8236181326
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.8 in
- Height
- 0.8in
Details
- Material
- Steel
- Color
- Silver
- Item Type
- Picture Hanger
Description
Hillman Conventional Picture Hangers *
- • Easy to use conventional hangers
- • Always use a stud when using this product
- • Choose the size that best fits your needs
- • Use with the lip of the hanger facing outward
- • Ideal for drywall and plaster
- • Reusable hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.