Brass-Plated Classic Picture Hanger 10 lb 4 pk
- Mfr # 122266
- Zoro # G209200796
product price:
$
3.49
/pk of 10, $0.35/ea
Sold in multiples of 10 pks for
$34.90
Key Features
Material
Steel
Item Type
Picture Hanger
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122266
- Zoro #
- G209200796
- UPC #
- 8236652000
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Item Type
- Picture Hanger
- Finish
- Brass Plated
Description
This brass plated safety hanger with ensure maximum hold with built in clip. Elite Safety Hangers available in holding up to 20lb, 30lbs, and 75lbs. Finish your gallery with a safe and classic look. Great for drywall and plaster walls. *
- • Easy to use
- • Each hanger includes a Hillman Blued Classic Hanging Nail
- • Brass finish provides a classic look
- • Choose the size that best fits your hanging needs
- • Great for drywall and plaster walls
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.