OOK Brass-Plated Gold Professional Picture Hanger 20 lb 3 pk
- Mfr # 533006
- Zoro # G710518908
product price:
$
4.39
/ea
Sold in multiples of 12 for
$52.68
Key Features
Material
Steel
Color
Blue
Item Type
Picture Hanger
Finish
Brass-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 533006
- Zoro #
- G710518908
- UPC #
- 49223500034
- Country of Origin
- China
Details
- Material
- Steel
- Color
- Blue
- Item Type
- Picture Hanger
- Finish
- Brass-Plated
Description
Don't fret wall damage any longer with OOK Professional Picture patented design wall hanger. This antique brass finished hanger absorbs shock as it hangs your frames. Great for wood, sheetrock, drywall, and plaster. Repositioning is easy. Wall protector sheet hangers have an adhesive back. Includes OOK's Premium Professional Blue Steel Nails with each hanger. Weight bearings are testing in studs. Chose the size that best fits your needs. *
- • Brass finish provides a classic look
- • Great for galleries
- • For hanging pictures and other items
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.