Brass-Plated Gold Brick Picture Hanger 30 lb 2 pk
- Mfr # 122354
- Zoro # G409200749
product price:
$
4.15
/pk of 10, $0.42/ea
Sold in multiples of 10 pks for
$41.50
Key Features
Material
Brass
Item Type
Picture Hanger
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122354
- Zoro #
- G409200749
- UPC #
- 8236747621
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Item Type
- Picture Hanger
- Finish
- Brass Plated
Description
This unique hanging system secures your wall decor securely into a brick wall. The Brick hanger holds up to 30lbs and has an antique brass finish. Great for hanging pictures and mirrors. To use- adjust prongs into horizontal gap between bricks (mortar joint) and squeeze prongs down letting the teeth grip the surface. Installation requires no tools. *
- • Great for hanging Wall decor on a brick surface
- • Holds up to 30lbs
- • Great for hanging pictures and mirrors
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.