Brass-Plated Gold Drywall Picture Hook 50 lb 2 pk
- Mfr # 122403
- Zoro # G509200748
product price:
$
6.65
/pk of 10, $0.67/ea
Sold in multiples of 10 pks for
$66.50
Key Features
Material
Brass
Item Type
Picture Hook
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122403
- Zoro #
- G509200748
- UPC #
- 8236800159
- Country of Origin
- Canada
Details
- Material
- Brass
- Item Type
- Picture Hook
- Finish
- Brass Plated
Description
Hillman Self-Drilling Wall Driller Picture Hangers are easy to install and ensure a strong durable hold. Works great in drywall. First, mark drilling location. Use screw driver or power drill on the light setting to drill into place. Available in 35lb and 50lb weight ratings. Available in brass and white finishes. *
- • Takes the hassle out of hanging
- • Easy to install
- • Ensures a strong durable hold
- • Simply mark drilling location, then, use screw driver or to drill into place
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.