Brass-Plated Gold Small Molding Hook 1 lb 4 pk
- Mfr # 122246
- Zoro # G409200732
product price:
$
2.15
/pk of 10, $0.22/ea
Sold in multiples of 10 pks for
$21.50
Key Features
Material
Brass
Item Type
Molding Hook
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122246
- Zoro #
- G409200732
- UPC #
- 8236496048
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Item Type
- Molding Hook
- Finish
- Brass Plated
Description
Hillman Crown Molding Picture Hangers are designed with a generous width so that your pictures hang securely on crown molding. Simply, place hanger in desired location. Mounting hardware not included. Hangers are brass finished.
- • Great to use with high ceilings
- • Designed to hang pictures on crown molding
- • Brass finish
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.