Shop HILLMAN
See all product information
Create Account
Brass-Plated Professional Picture Hanger 30 lb 25 pk
- Mfr # 42084
- Zoro # G509200724
product price:
$
9.75
/pk of 5, $1.95/ea
Sold in multiples of 5 pks for
$48.75
Key Features
Material
Steel
Item Type
Picture Hanger
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42084
- Zoro #
- G509200724
- UPC #
- 8236838640
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Item Type
- Picture Hanger
- Finish
- Brass Plated
Description
OOK Hangman Bear Claw Hangers hold up 100lbs and 30lbs. These hooks will make hanging a breeze for items with wire hangers, D-rings, or sawtooth hangers. There is no need for a pilot hole. *
- • Work great with wire hangers, D-ring hangers, or Sawtooth hangers
- • Holds up to 100lbs. in a stud and up to 30 in drywall
- • No pilot hole required
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.