Shop HILLMAN BUILDERS HARDWARE

851435 CD-SAFETY HASP GALVANIZED 4-1/2IN

  • Mfr # 851435
  • Zoro # G524986139

product price: 
$
15.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
851435
Zoro #
G524986139
UPC #
008236989298
Country of Origin
Unknown

Description

HILLMAN CD SAFETY HASP GALVANIZED 4-1/2 IN MODEL 851435 The Hillman 851435 Safety Hasp is a rugged security fastener designed for securing doors, gates, cabinets, sheds, storage chests, and equipment enclosures. Constructed from durable steel and protected with a galvanized finish, this hasp delivers dependable performance in both indoor and outdoor environments. Its concealed mounting design helps deter tampering while providing a secure locking point for use with a compatible padlock. Details • Manufacturer: Hillman • Model Number: 851435 • Product Type: Safety Hasp • Size: 4-1/2 in • Finish: Galvanized • Material: Steel • Installation Type: Surface mount • Staple Style: Fixed staple • Security Method: Padlock compatible • Corrosion Resistance: Galvanized coating helps resist rust and weathering • Package Contents: 1 safety hasp, mounting hardware • Number Of Items Included: 1 safety hasp assembly Key Features • Color: Silver galvanized finish • Size: 4-1/2 in • Material: Heavy duty steel construction • Finish: Corrosion resistant galvanized coating • Design: Concealed fastener configuration enhances security • Security: Designed for use with compatible padlocks • Durability: Strong steel body withstands repeated operation • Weather Resistance: Suitable for exterior and interior applications • Installation: Surface mount design simplifies attachment • Versatility: Accommodates a wide range of residential, agricultural, and commercial security needs Applications • Storage sheds • Barn doors • Utility buildings • Gates • Equipment enclosures • Cabinets • Tool storage chests • Lockers • Storage boxes • General purpose security installations

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.