Shop HILLMAN BUILDERS HARDWARE

851418 CD-SAFETY HASP GALVANIZED 3-1/2IN

  • Mfr # 851418
  • Zoro # G624988620

product price: 
$
13.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
851418
Zoro #
G624988620
UPC #
008236989298
Country of Origin
Unknown

Description

HILLMAN CD SAFETY HASP GALVANIZED 3-1/2 IN MODEL 851418 The Hillman 851418 Safety Hasp is a durable locking hasp designed to provide dependable security for doors, gates, cabinets, sheds, storage boxes, and other access points. Manufactured from steel and protected with a galvanized finish, this hasp offers excellent resistance to corrosion and outdoor weather conditions. Its concealed mounting design helps reduce tampering while providing a secure attachment point for a compatible padlock. Details • Manufacturer: Hillman • Model Number: 851418 • Product Type: Safety Hasp • Size: 3-1/2 in • Finish: Galvanized • Material: Steel • Installation Type: Surface mount • Staple Style: Fixed staple • Security Method: Padlock compatible • Corrosion Resistance: Galvanized protective coating for outdoor durability • Package Contents: 1 safety hasp, mounting hardware • Number Of Items Included: 1 safety hasp assembly Key Features • Color: Silver galvanized finish • Size: 3-1/2 in • Material: Heavy duty steel construction • Finish: Galvanized coating helps resist rust and corrosion • Design: Concealed fastener design enhances security • Security: Compatible with a wide range of padlocks • Durability: Built for repeated opening and closing cycles • Weather Resistance: Suitable for indoor and outdoor installations • Installation: Surface mounted for straightforward attachment • Versatility: Ideal for residential, agricultural, commercial, and utility applications Applications • Storage sheds • Barn doors • Utility buildings • Gates • Cabinets • Lockers • Tool chests • Storage boxes • Equipment enclosures • General purpose security installations

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.