852511 CD-SAFETY HASP SWIV GALVANIZED 4-1/2IN

  • Mfr # 852511
  • Zoro # G024981948
product price: 
$
22.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
852511
Zoro #
G024981948
UPC #
008236989298
Country of Origin
Unknown

Description

HILLMAN CD SWIVEL SAFETY HASP GALVANIZED 4-1/2 IN MODEL 852511 The Hillman 852511 Swivel Safety Hasp is a durable security fastener engineered for protecting doors, gates, cabinets, sheds, storage boxes, and utility enclosures. Featuring a swivel staple design, this hasp allows for easier alignment during locking while maintaining a secure fastening point for a compatible padlock. The galvanized steel construction provides excellent resistance to corrosion, making it suitable for both indoor and outdoor applications. Details • Manufacturer: Hillman • Model Number: 852511 • Product Type: Swivel Safety Hasp • Size: 4-1/2 in • Finish: Galvanized • Material: Steel • Staple Style: Swivel staple • Installation Type: Surface mount • Security Method: Padlock compatible • Corrosion Resistance: Galvanized coating helps protect against rust and weather exposure • Package Contents: 1 swivel safety hasp, mounting hardware • Number Of Items Included: 1 swivel safety hasp assembly Key Features • Color: Silver galvanized finish • Size: 4-1/2 in • Material: Heavy duty steel construction • Finish: Galvanized for enhanced corrosion resistance • Design: Swivel staple allows easier alignment during operation • Security: Compatible with a variety of padlocks • Durability: Designed for long lasting performance in demanding environments • Weather Resistance: Suitable for indoor and outdoor installations • Installation: Surface mount design supports straightforward attachment • Strength: Provides dependable locking performance for security applications • Versatility: Suitable for residential, agricultural, commercial, and utility use Applications • Storage sheds • Barn doors • Gates • Equipment enclosures • Utility buildings • Cabinets • Tool chests • Storage boxes • Lockers • General purpose security installations

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews