852488 FG-SGL SWIVEL PULLEY HD ZINC 1-1/2IN
- Mfr # 852488
- Zoro # G724973366
product price:Â
$
14.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852488
- Zoro #
- G724973366
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852488 FG-SGL SWIVEL PULLEY HEAVY DUTY ZINC 1 1/2 IN
The Hillman 852488 FG Single Swivel Pulley is engineered for dependable lifting and directional load control in demanding applications. Built with a heavy duty steel body and finished with corrosion resistant zinc plating, this compact pulley provides reliable performance for rope and cord systems. Its integrated swivel design allows smooth rotation under load, helping reduce tangling and improving operational efficiency in both indoor and outdoor environments.
DETAILS
- Manufacturer: Hillman
- Model Number: 852488
- Product Type: Single swivel pulley
- Size: 1 1/2 in
- Package Quantity: 1 each
- Package Contents: 1 swivel pulley and mounting fasteners
- Mounting Type: Fixed eye mount with swivel action
- Compatibility: Designed for rope and cord applications
- Assembly Requirement: Ready to use
KEY FEATURES
- Color: Zinc
- Finish: Zinc plated
- Materials: Steel body with metal wheel
- Pulley Size: 1 1/2 in wheel diameter
- Mechanism: Smooth rotating sheave for reduced friction
- Swivel Function: 360 degree swivel action prevents twisting and binding
- Duty Rating: Heavy duty construction for demanding tasks
- Durability: Corrosion resistant coating supports outdoor use
- Design: Compact and sturdy frame for efficient load handling
- Performance: Enhances directional control of rope systems
APPLICATIONS
- Rope guided lifting systems
- Garage and workshop utility setups
- Flagpole and shade sail adjustments
- Light hoisting and rigging applications
- Outdoor and indoor load redirection tasks
- General purpose mechanical advantage systems
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.