852716 FG-SGL SWIVEL PULLEY HEAVY DUTY ZINC 2-1/2IN
- Mfr # 852716
- Zoro # G324976873
product price:Â
$
21.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852716
- Zoro #
- G324976873
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN HEAVY DUTY ZINC SINGLE SWIVEL PULLEY 2 1/2 IN MODEL 852716
Designed for dependable load guidance and smooth rope movement, this heavy-duty swivel pulley provides enhanced flexibility for lifting and routing applications. Constructed with durable steel and a corrosion resistant zinc finish, it is engineered for consistent performance in indoor and outdoor environments. The swivel eye design allows rotation under load, reducing rope wear and improving operational efficiency.
Details
- Manufacturer: Hillman
- Model Number: 852716
- Product Type: Swivel Pulley
- Sheave Configuration: Single sheave
- Package Contents: 1 pulley unit
- Item Count: 1 count
- Finish Type: Zinc coated
- Intended Use: Rope and cord routing
Key Features
- Color: Metallic silver
- Size: 2 1/2 in diameter sheave
- Dimensions: Compact body sized for light to medium duty lifting setups
- Materials: Heavy duty steel construction
- Series: Functional hardware FG series
- Swivel Function: 360 degree rotating eye for reduced rope twisting
- Corrosion Resistance: Zinc coating helps protect against rust in damp conditions
- Durability: Reinforced body supports repeated load cycles
- Compatibility: Supports standard rope and cord sizes suitable for 2 1/2 in pulleys
- Mount Type: Fixed eye attachment point for secure anchoring
- Operation: Smooth rolling sheave minimizes friction during rope movement
- Warnings: Not intended for overhead lifting of people or critical safety loads
Applications
- General utility lifting: Hoisting light equipment and materials
- Garage and shop use: Routing ropes for storage systems
- Outdoor projects: Clotheslines, flag systems, and canopy tensioning
- Farm and ranch: Handling feed bags and small tools
- DIY assemblies: Custom pulley systems for mechanical advantage
- Boating and marine use: Light rigging where corrosion resistance is needed
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.