852717 FG-SGL RIGID PULLEY HEAVY DUTY ZINC 2-1/2IN
- Mfr # 852717
- Zoro # G924993140
product price:Â
$
18.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852717
- Zoro #
- G924993140
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN HEAVY DUTY ZINC SINGLE RIGID PULLEY 2 1/2 IN MODEL 852717
Engineered for dependable straight line load movement, this heavy-duty rigid pulley delivers consistent performance for guiding rope and cord in fixed position systems. Built with a solid steel frame and coated in corrosion resistant zinc, it is ideal for applications requiring stability without rotational movement. The rigid eye design ensures a secure and stationary connection point for controlled operation.
Details
- Manufacturer: Hillman
- Model Number: 852717
- Product Type: Rigid pulley
- Sheave Configuration: Single sheave
- Package Contents: 1 pulley unit
- Item Count: 1 count
- Finish Type: Zinc coated
- Intended Use: Fixed direction rope routing and lifting
Key Features
- Color: Metallic silver
- Size: 2 1/2 in sheave diameter
- Dimensions: Compact frame designed for stable fixed mounting
- Materials: Heavy duty steel construction
- Series: Functional hardware FG series
- Pulley Type: Rigid design prevents rotation for controlled alignment
- Corrosion Resistance: Zinc coating protects against rust and moisture exposure
- Durability: Reinforced frame suitable for repeated load handling
- Compatibility: Designed for rope and cord suited to 2 1/2 in pulleys
- Mount Type: Fixed eye for secure and stationary attachment
- Operation: Smooth sheave rotation reduces rope drag and friction
- Stability: Non swivel configuration keeps rope tracking consistent
- Warnings: Not intended for lifting people or use in overhead safety critical systems
Applications
- Fixed pulley systems: Ideal where movement direction must remain constant
- Garage and workshop setups: Lifting and routing tools or storage items
- Utility projects: Clotheslines and fixed tension systems
- Agricultural use: Managing small loads with stable pulley alignment
- DIY constructions: Mechanical systems requiring controlled rope path
- Outdoor installations: Weather resistant pulley use in static configurations
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.