852813 FG-GENERAL PURPOSE REMOVABLE PIN ZINC 3IN
- Mfr # 852813
- Zoro # G424994388
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852813
- Zoro #
- G424994388
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852813 ZINC PLATED GENERAL PURPOSE REMOVABLE PIN 3 IN
Simplify assembly, maintenance, and quick disconnection tasks with this versatile removable pin from Hillman. Designed for convenience and durability, this 3 in zinc plated steel pin allows easy removal and reinstallation, making it ideal for applications requiring frequent access or component separation.
Details
- Manufacturer: Hillman
- Model Number: 852813
- Product Type: General purpose removable pin
- Package Contents: 1 removable pin
- Total Items Included: 1 piece
- Pin Length: 3 in
- Mounting Type: Insert into compatible hinge or bracket system
- Function: Quick release and reattachment component
Key Features
- Color: Silver
- Size: 3 in length
- Dimensions: 3 in straight pin design
- Materials: Solid steel construction for dependable strength
- Finish: Zinc plated coating for corrosion resistance
- Removability: Designed for easy insertion and removal without tools
- Durability: Built to withstand repeated use in mechanical and structural applications
- Versatility: Compatible with hinges, brackets, and assemblies that require removable pivot points
- Design: Smooth shaft allows secure placement while enabling quick release
- Weather Resistance: Zinc finish supports indoor and light outdoor use
- Installation: Slide in place design allows fast setup and removal
- Warnings: Ensure proper fit and alignment to prevent unintended disengagement
Applications
- Gate and door hinge systems requiring removable pins
- Equipment panels and access points
- Temporary assembly and disassembly setups
- Utility enclosures and maintenance access doors
- General purpose mechanical connections
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.