Shop HILLMAN BUILDERS HARDWARE
Create Account
852995 CD-MEDIUM HINGE BRIGHT BRASS 1-1/2INx1IN
- Mfr # 852995
- Zoro # G624978751
product price:Â
$
9.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852995
- Zoro #
- G624978751
- UPC #
- 008236989298
- Country of Origin
- Unknown
Description
HILLMAN 852995 BRIGHT BRASS MEDIUM HINGE 1-1/2IN x 1IN
Enhance both functionality and appearance in small-scale door and cabinet applications with this durable medium hinge from Hillman. Built from solid brass and finished in a polished bright brass tone, this hinge offers dependable movement and an attractive look. Its slightly larger profile provides improved support while maintaining a compact design suitable for fine woodworking and general household projects.
Details
- Manufacturer: Hillman
- Model Number: 852995
- Product Type: Medium hinge
- Package Contents: 1 hinge
- Included Components: Pre-assembled hinge with integrated pin
- Item Dimensions: 1-1/2 in length x 1 in width
- Weight: Approx 0.3 oz per hinge
- Installation Type: Surface mount
Key Features
- Color: Bright brass
- Size: 1-1/2 in x 1 in
- Dimensions: 1-1/2 in length x 1 in width
- Material: Brass
- Finish: Polished bright finish for a clean decorative look
- Hinge Type: Butt hinge
- Durability: Corrosion-resistant for long-lasting indoor performance
- Operation: Smooth pivot action ensures consistent alignment and motion
- Strength: Slightly larger size provides enhanced support over smaller hinges
- Design: Compact and versatile for precise installations
- Compatibility: Suitable for wood, composite panels, and light-duty assemblies
- Warnings: Not intended for heavy doors or exterior exposure
Applications
- Cabinet doors: Ideal for medium-sized cabinet panels and access doors
- Storage boxes: Provides dependable hinge action for lids and covers
- Craft builds: Perfect for detailed woodworking and hobby assemblies
- Furniture repair: Useful for replacing worn or damaged hinges in small furniture
- Decorative enclosures: Suitable for functional and ornamental pieces
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.