
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39288
Zoro #
G3677251
UPC #
8236044065
Country of Origin
China
Dimensions
Head Dia.
#6
Length
1-1/4"
Size
#6-40 x 1-1/4"
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
System of Measurement
Inches
Thread Type
SAE Fine
Primary Color
Black
Package Type
C-Pak
Description
Fine-thread drywall screws have been made specifically to combine drywall to either a wood or metal. A number 2 Phillips head makes the driving of this screw easily ready and the sharp tip screw is great for piercing wood. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.