Zoro Homepage

Cabinet Screws, Black Phosphate Steel

  • Mfr # 5319603

  • Zoro # G703979808


product price: $36.35
/ea

Key Features

Material
Steel
Finish
Black Phosphate
Length (In.)
2 1/2 inch
For Use With
Indoor and Outdoor
Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5319603
Zoro #
G703979808
UPC #
8236043990
Country of Origin
China

Dimensions

Length (In.)
2 1/2 inch
Size
#10

Details

Material
Steel
Finish
Black Phosphate
Item
Cabinet Screws
For Use With
Indoor and Outdoor

Description

Features
  • Phillips
  • Flat head
  • Twin thread
  • C-Pak
  • Size: 10 x 2-1/2
Specifications
  • Diemension: 4.6" H x 3.5" W x 2.2" L
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.