Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, 2 1/2 inch L, Stainless Steel, 50 PK

  • Mfr # 59200

  • Zoro # G509281075


product price: $30.59
/pk 50, $0.61/ea

Key Features

Fastener Length
2 1/2 inch
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
SAE
Head Dia.
1/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59200
Zoro #
G509281075
UPC #
8236144796
Country of Origin
China

Dimensions

Fastener Length
2 1/2 inch
Head Dia.
1/4 inch

Details

Material
Stainless Steel
Thread Type
Coarse
Item
Carriage Bolt
System of Measurement
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.