Carriage Bolt, 6 inch L, Steel, Zinc Plated

  • Mfr # 57161

  • Zoro # G609082558


product price: $65.49
/ea

Key Features

Fastener Length
6 inch
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Head Dia.
1/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57161
Zoro #
G609082558
UPC #
8236086591
Country of Origin
China

Dimensions

Fastener Length
6 inch
Head Dia.
1/4 inch

Details

Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Item
Carriage Bolt
Grade
2
System of Measurement
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.