
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1560902
Zoro #
G3692861
UPC #
8236397031
Country of Origin
United States
Dimensions
Length
2"
Size
#10 x 2"
Head Dia.
#10
Details
System of Measurement
Inches
Head Type
Hex Washer
Material
Steel
Finish
Ceramic
Drive Type
External Hex
Point Type
Self-piercing
Thread Type
USS Coarse
Package Type
Corrugated Keg
Primary Color
Gray
Description
Self Piercing sheeters are specifically designed to fasten metal sheeting with out drilling and have self tapping threads to provide a stronger grip to your surface. These screws puncture the metal roofs and have a neoprene washer provide a water tight se
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.