
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
90170
Zoro #
G3682346
UPC #
8236059168
Country of Origin
United States
Dimensions
Size
#8-32 x 1/4"
Details
System of Measurement
Inches
Head Type
Round
Finish
Zinc
Point Type
Blunt
Package Type
C-Pak
Primary Color
Silver
Thread Type
USS Coarse
Description
Zinc round-head combo-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with either a Phillips or slot screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #8-32 coarse thread x 1/4 length. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.