Shop HILLMAN
See all product information
Create Account
Clip Key House/Padlock Key Blank 68 SC1 Single For Schlage Locks, PK6
- Mfr # 86926
- Zoro # G909199741
product price:
$
10.79
/pk of 6, $1.80/ea
Sold in multiples of 6 pks for
$64.74
Key Features
Type
House/Padlock
Material
Brass
For Use With
Schlage Locks
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86926
- Zoro #
- G909199741
- UPC #
- 38902069924
- Country of Origin
- China
- Type
- House/Padlock
- Item
- Universal Key Blank
- Material
- Brass
- For Use With
- Schlage Locks
- Color
- Red
Description
This fun and functional key blank features a carabiner attached to the key blade. Easily carry your key by simply clipping it on your purse, backpack, or belt loop. Never wonder which key is which again.
- • Made of brass
- • 1 per retail package
- • Residential house or entry key blank
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.