Plugs and Receptacles, PK2
- Mfr # 2KL
- Zoro # G522587550
product price:Â
$
13.99
/pk of 2, $7.00/ea
Key Features
Compatible Product Type
Key Lock Switch
Compatible with Series
MS603
Compatible Manufacturer Model Number
MS603
Color
Silver
Product Type
Replacement Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2KL
- Zoro #
- G522587550
- UPC #
- 78477195185
- Country of Origin
- China
- Item
- Replacement Key
- Compatible Product Type
- Key Lock Switch
- Compatible with Series
- MS603
- Compatible Manufacturer Model Number
- MS603
- Color
- Silver
- Product Type
- Replacement Key
- Compatible with Manufacturer Model Number
- MS603
- For Manufacturer Part Number
- MS603
- Compatible with Mfr. Model Number
- MS603
- Compatible Manufacturer Part Number
- MS603
- Compatible Series
- MS603
- Wire Color
- Silver
- For Use With
- MS603
Description
Replacement keys for use with key lock switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.