Zoro Homepage

Common Nail, 16D, Steel, Bright Finish

  • Mfr # 195699

  • Zoro # G403900225


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Penny Size
16D
Material
Steel
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195699
Zoro #
G403900225
UPC #
-
Country of Origin
Thailand

Dimensions

Penny Size
16D

Details

Item
Common Nail
Material
Steel
Finish
Bright

Description

Features
  • 16d bright common nail.
  • Dimension - 10 x 11 x 8 in.
  • Item weight - 25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.