
Common Nail, 5/8 in L, Steel, Bright Finish, 6 PK
Mfr # 122545
Zoro # G309207152
product price: $1.85
/pk 6, $0.31/eaSold in multiples of 6 for $11.10
Key Features
Length
5/8 in
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122545
Zoro #
G309207152
UPC #
37504565643
Country of Origin
Taiwan, Province of China
Dimensions
Length
5/8 in
Details
Item
Common Nail
Material
Steel
Finish
Bright
Description
Wire nail heads sink into most woods giving it a smooth appearance, similar to a wire brad. Can be used in any project where small nails are required. Use in place of small nails. Easy to install. Copper Plated. *
- • 5/8 inch x 19 gauge size
- • Bright finish
- • 1.75 Oz. size
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.