Concrete Screw Anchor, 1-1/4 in L, Carbon Steel White Epoxy Coated, 25 PK

  • Mfr # 377311

  • Zoro # G612004158


product price:  $14.69
/pk 25, $0.59/ea

Key Features

Material
Carbon Steel
Finish
White Epoxy Coated
Drive Type
Star
Type
Sharp
Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377311
Zoro #
G612004158
UPC #
38902312082
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/4 in
Dia.
3/16 in
Size
5/32 in

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Finish
White Epoxy Coated
Drive Type
Star
Type
Sharp
Expansion Anchor Head Style
Flat Head
Color
White
Material Application
Brick, Concrete, Hollow Block

Description

Power Pro Concrete Screw Anchors are the best-performing code-approved anchors for fastening into concrete and masonry.


  • • White color - matches or complements various projects including window frames
  • • Superior corrosion protection - 50 percent greater corrosion protection vs. competition
  • • High strength - manufactured from heat-treated carbon steel for strength and durability
  • • Superior strength design - wide, serrated threads cut fast, easy, and clean into concrete
  • • Threaded to tip - designed to quickly penetrate and sink into wood without a chisel point
  • • Flat head - great for wood-to-concrete and countersunk hole applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.