Concrete Screw Anchor, 1-3/4 in L, Carbon Steel 25 PK

  • Mfr # 377381

  • Zoro # G912004018


product price:  $14.69
/pk 25, $0.59/ea

Key Features

Overall Length
1-3/4 in
Material
Carbon Steel
Material Application
Brick, Concrete, Hollow Block
Dia.
3/16 in
Expansion Anchor Head Style
Flat Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377381
Zoro #
G912004018
UPC #
38902312327
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-3/4 in
Dia.
3/16 in

Details

Item
Concrete Screw Anchor
Material
Carbon Steel
Material Application
Brick, Concrete, Hollow Block
Expansion Anchor Head Style
Flat Head

Description

Power Pro Concrete Screw Anchors are the best-performing code-approved anchors for fastening into concrete and masonry.


  • • Black color: Matches or complements various projects including railing
  • • Superior corrosion protection: 50 percent greater corrosion protection vs. Competition
  • • High strength: Manufactured from heat-treated carbon steel for strength and durability
  • • Superior strength design: Wide, serrated threads cut fast, easy, and clean into concrete
  • • Threaded to tip: Designed to quickly penetrate and sink into wood without a chisel point
  • • Flat head: Great for wood-to-concrete and countersunk hole applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.