
Concrete Screw Anchor, 2-1/4 in L, Carbon Steel 15 PK
Mfr # 377389
Zoro # G912004254
product price: $15.15
/pk 15, $1.01/eaKey Features
Overall Length
2-1/4 in
Material
Carbon Steel
Expansion Anchor Head Style
Flat Head
Dia.
1/4 in
Material Application
Brick, Concrete, Hollow Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377389
Zoro #
G912004254
UPC #
38902312358
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-1/4 in
Dia.
1/4 in
Details
Item
Concrete Screw Anchor
Material
Carbon Steel
Expansion Anchor Head Style
Flat Head
Material Application
Brick, Concrete, Hollow Block
Description
Power Pro Concrete Screw Anchors are the best-performing code-approved anchors for fastening into concrete and masonry.
- • Black color: Matches or complements various projects including railing
- • Superior corrosion protection: 50 percent greater corrosion protection vs. competition
- • High strength: Manufactured from heat-treated carbon steel for strength and durability
- • Superior strength design: Wide, serrated threads cut fast, easy, and clean into concrete
- • Threaded to tip: Designed to quickly penetrate and sink into wood without a chisel point
- • Flat head: Great for wood-to-concrete and countersunk hole applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.