Screw Anchor, 1/2 in Dia., Hex, 4 in L, Steel Zinc Plated, 5 PK

  • Mfr # 4112400
  • Zoro # G311903783
product price: 
$
23.99
/pk of 5, $4.80/ea

Key Features

Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4112400
Zoro #
G311903783
UPC #
082275418131
Country of Origin
China

Dimensions

Anchor Diameter
1/2 in
Overall Length
4 in
Drill Bit Size
1/2 in
Minimum Installation Depth
3 in
Thread Length
4 in
Screw Size
1/2 in
Head Height
0.5 in
Head Width
0.75 in
Maximum Material Thickness
1 in
Wire Rope Length
4 in
Length
4 in
Fits Chest Size
Required Hole Diameter Equals Anchor Diameter

Details

Item
Screw Anchor
Compatible Material
Concrete, Masonry
Material
Steel
Finish
Zinc-Plated
Head Type
Hex
Drive Type
External Hex
Ultimate Shear Strength (4,000 psi Concrete)
3,054 lb
Ultimate Tension Strength (4,000 psi Concrete)
4,077 lb
Edge Distance
1 3/4 in
ICC Approved for Cracked Concrete
Yes
Seismic Approved
Yes
Series
Sup-R Bolt
Material Grade/Class
Not Graded
Maximum Ultimate Tension Strength
4,077 lb
Maximum Ultimate Shear Strength
3,054 lb
Countersink Angle
90 Degrees
Features
Required Hole Diameter Equals Anchor Diameter
Removable
Removable
Industry Standards
ACI 318 Category 1, ICC ESR-4347, ICC ESR-5359
System of Measurement
Inch
Minimum Ultimate Tension Strength
4,077 lb
Minimum Ultimate Shear Strength
3,054 lb
Tip Type
Self-Tapping
Screw Anchor Type
Concrete Anchor
Shell Material
Steel

Description

Screw Anchor, Anchor Diameter 1/2 in, Screw Size 1/2 in, Overall Length 4 in, Thread Size Not Applicable, Thread Length 4 in, Head Type Hex, Head Width 0.75 in, Head Diameter Not Applicable, Head Height 0.5 in, Drive Type External Hex, Material Steel, Finish Zinc-Plated, Material Grade/Class Not Graded, Removable Removable, Compatible Material Concrete, Masonry, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Anchor, System of Measurement Inch, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.