Concrete Screw Anchor, 3/16 inch Dia., 3.75 inch L, Steel

  • Mfr # 77384

  • Zoro # G910488476


product price:  $57.49
/ea

Key Features

Anchor Diameter
3/16 inch
Overall Length
3.75 inch
Material
Steel
Material Application
Brick, Concrete, Hollow Block
Expansion Anchor Head Style
Hex Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77384
Zoro #
G910488476
UPC #
8236385557
Country of Origin
China

Dimensions

Anchor Diameter
3/16 inch
Overall Length
3.75 inch

Details

Item
Concrete Screw Anchor
Material
Steel
Material Application
Brick, Concrete, Hollow Block
Expansion Anchor Head Style
Hex Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.