Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive
Mfr # 48442
Zoro # G106724371
product price:Â $17.15
/eaKey Features
Trim Head
Torx Drive
Screw Size
#10
Fastener Length
3 in
Material
Steel
Finish
Gray
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48442
Zoro #
G106724371
UPC #
38902063779
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Details
Head Type
Trim
Drive
Torx
Material
Steel
Finish
Gray
Item
Deck Screw
System of Measurement
Inch
Thread Type
Pro-Cut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.