This item is Discontinued.

Hillman Deck Screw, 5/16 in x 8 in, Steel, Truss Head, Torx Drive 48093

Deck Screw, 5/16 in x 8 in, Steel, Truss Head, Torx Drive (Discontinued)

  • Mfr # 48093
  • Zoro # G906869975
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48093
Zoro #
G906869975
UPC #
8236941692
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
8 in

Details

Head Type
Truss
Drive
Torx
Material
Steel
Finish
Epoxy Coated
Item
Deck Screw
System of Measurement
Inch
Tip Style
Type 17

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.