
Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 5 PK (Discontinued)
- Mfr # 41788
- Zoro # G606724420
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41788
Zoro #
G606724420
UPC #
8236413595
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Galvanized
Item
Deck Screw
System of Measurement
Inch
Thread Type
USS Coarse
Description
25Pk 6X2-1/4 Th Screw, 5PK, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.