This item is Discontinued.

Hillman Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive 41789

Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive (Discontinued)

  • Mfr # 41789
  • Zoro # G906724366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41789
Zoro #
G906724366
UPC #
8236413618
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Galvanized
Item
Deck Screw
System of Measurement
Inch
Thread Type
USS Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.