Zoro Homepage

Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 5 PK

  • Mfr # 41790

  • Zoro # G806724374


product price: $38.59
/pk 5, $7.72/ea

Key Features

Flat Head
Square Drive
Screw Size
#6
Fastener Length
2 in
Material
Steel
Finish
Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41790
Zoro #
G806724374
UPC #
8236413632
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
2 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Galvanized
Item
Deck Screw
System of Measurement
Inch
Thread Type
USS Coarse

Description

50Pk 6X1-1/4 Deck Screw, 5PK, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.