This item is Discontinued.

Hillman Deck Screw #8X1-1/4 " 41597

Deck Screw #8X1-1/4 " (Discontinued)

  • Mfr # 41597
  • Zoro # G3691516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41597
Zoro #
G3691516
UPC #
8236395143
Country of Origin
China

Dimensions

Diameter
#8

Details

Head Type
Flat
Material
Steel
Finish
Stainless Steel
System of Measurement
Inches
Thread Type
USS Coarse
Point Type
Type 17
Package Type
XL-Pak
Primary Color
Silver

Description

Stainless Steel Deck Screws provide the best corrosion and stain protection for all types of wood: cedar redwood and pressure treated wood. These screws have a square drive that is easy to use and more durable than Phillips for better efficiency. The type 17 point and flat-head with nibs have been designed to remove material to prevent splitting and ensure a cleaner finish. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.