This item is Discontinued.

Hillman Deck Screw #8X3" 40934

Deck Screw #8X3" (Discontinued)

  • Mfr # 40934
  • Zoro # G3692697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40934
Zoro #
G3692697
UPC #
8236046694
Country of Origin
China

Dimensions

Diameter
#8

Details

Head Type
Flat
Material
Steel
Finish
Galvanized
System of Measurement
Inches
Thread Type
USS Coarse
Point Type
Sharp
Package Type
XL-Pak
Primary Color
Silver

Description

Galvanized Phillips Drive Deck Screws are a great choice for your decking and other outdoor projects. The galvanized finish on these screws provides excellent corrosion protection. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.