
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48605
Zoro #
G8652431
UPC #
38902073839
Country of Origin
China
Dimensions
Diameter
#8
Details
Head Type
Flat
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inches
Thread Type
Cross-cut
Package Type
5lb Box
Point Type
Type 17
Primary Color
Bronze
Description
Power Pro premium exterior wood screws are perfect for decking and all other exterior wood projects. These screws feature a no-strip star drive countersinking blades no split twist shank and no pre-drill Bore-Fast thread. Power Pro premium exterior wood screws include a limited lifetime guarantee against rust and corrosion. Recommended for use with treated lumber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.