
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48609
Zoro #
G3682249
UPC #
38902071279
Country of Origin
China
Dimensions
Diameter
#9
Details
Head Type
Flat
Material
Steel
Finish
Epoxy Coated
System of Measurement
Inches
Thread Type
Cross-cut
Package Type
5lb Box
Primary Color
Bronze
Point Type
Type 17
Description
Power Pro® Premium Exterior Wood Screws are perfect for decking and all other exterior wood projects. These screws feature a no-strip star drive countersinking blades no split twist shank and no pre-drill BorefastTM thread. Power Pro® Premium Exterior Wood Screws include a limited lifetime guarantee against rust and corrosion. Recommended for use with treated lumber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.