Disney Nemo House Key Blank 68 SC1 Single For Schlage Locks
- Mfr # 87654
- Zoro # G310518933
product price:
$
8.29
/ea
Sold in multiples of 5 for
$41.45
Key Features
Type
House
Material
Brass
For Use With
Schlage Locks
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87654
- Zoro #
- G310518933
- UPC #
- 876587000333
- Country of Origin
- Italy
Details
- Type
- House
- Item
- Key Blank
- Material
- Brass
- For Use With
- Schlage Locks
- Color
- Blue
Description
Unlock some Disney magic with this officially licensed key blank. Painted with a fun double-sided design featuring your favorite characters. Now, you can identify your keys at a glance. *
- • Finding Nemo
- • Great for kids and collectors
- • Schlage SC1 type
- • 1 piece per retail package
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.