Shop HILLMAN

Distinctions 5 in. Silver Steel Screw-On Number 5 1 pc, PK3

  • Mfr # 844705

  • Zoro # G209200390


product price:  $6.79
/pk 3, $2.26/ea
Sold in multiples of 3 for $20.37

Key Features

Material
Steel
Overall Height
0.56 in
Character Height
5 in
Character Type
Number
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
844705
Zoro #
G209200390
UPC #
45899001981
Country of Origin
India

Dimensions

Overall Height
0.56 in
Character Height
5 in
Width
1.9 in
Length
5 in

Details

Item
Screw-On Number
Material
Steel
Character Color
Silver
Character Type
Number
Includes
Mounting Hardware
Coating
Brushed Nickel
Color
Silver
Character
5
Character Mounting Type
Screw-On
Application
House Number

Description

Style and function come together with this Distinctions floating mount house number 5 nickel (5"). You can install house numbers flush for a traditional look or use the floating mounts for a modern aesthetic.


  • • Improved construction, increased sheer strength of mounting pins with stronger steel to reduce deterioration from adverse weather conditions and natural wear and tear
  • • Hardware included, each number comes with necessary mounting hardware and instructions, simplifying the installation process
  • • Only tool needed is a drill for pilot holes and to secure address number with provided screws
  • • Tough build, high quality, sturdy house numbers made of zinc die-cast and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Versatile design, hardware allows flush or floating mount, providing either a classic or modern appearance
  • • Affix number to wood, block, brick or concrete by creating a pilot hole before installation, can be screwed to doors, walls and mailbox posts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.