Distinctions Black Die-Cast Zinc Heritage Address Plate, PK3
- Mfr # 847331
- Zoro # G309215164
product price:
$
30.29
/pk of 3, $10.10/ea
Sold in multiples of 3 pks for
$90.87
Key Features
Material
Die-Cast Zinc
Includes
Mounting Hardware
Color
Black
Depth
1 in
Style
Heritage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 847331
- Zoro #
- G309215164
- UPC #
- 38902100832
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Letter Size
- 3 in
Details
- Material
- Die-Cast Zinc
- Includes
- Mounting Hardware
- Color
- Black
- Style
- Heritage
- Product Type
- Number
- Double Sided
- No
- Item
- Address Plate
Description
Distinctions address plaques not only provides a classic look to your home, but also makes your address stand out, allowing guests to find you with ease. With Distinctions, numbering your home has never been so simple.
- • SLEEK AESTHETIC: Plaque kit features smooth arched lines with a silver border, black background, and silver adhesive numbers
- • NUMBERS INCLUDED: Comes with Silver plastic adhesive numbers (0-9)
- • WEATHER-RESISTANT: Made of a durable weather resistant material
- • HARDWARE INCLUDED: Plaque comes with mounting hardware and instructions
- • SELF-ADHESIVE NUMBERS: To apply, ensure surface is clean & dry; press number firmly to surface for 20 seconds to activate adhesive
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.