
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42421
Zoro #
G3686826
UPC #
8236048025
Country of Origin
Taiwan, Province of China
Dimensions
Head Dia.
#8
Length
2-1/2"
Size
#8-32 x 2-1/2"
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
System of Measurement
Inches
Thread Type
USS Coarse
Primary Color
Black
Package Type
C-Pak
Description
Coarse-thread drywall screws have been made specifically to combine drywall to either a wood or metal. A number 2 Phillips head makes the driving of this screw easily ready and the sharp tip screw is great for piercing wood. A black phosphate finish on the screw makes them easy to see as well will easily combine with your paint and mudding. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.