Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, 2-5/6 in, Steel, Bugle Head Phillips Drive

  • Mfr # 40906

  • Zoro # G309990856


product price: $8.45
/ea

Key Features

Bugle Head
Phillips Drive
Fastener Length
2-5/6 in
Material
Steel
Finish
Black Phosphate
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40906
Zoro #
G309990856
UPC #
8236046601
Country of Origin
United States

Dimensions

Fastener Length
2-5/6 in

Details

Head Type
Bugle
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Thread Type
Fine

Description

Fine-thread drywall screws have been made specifically to combine drywall to either a wood or metal. A number 2 Phillips head makes the driving of this screw easily ready and the sharp tip screw is great for piercing wood. *

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.