This item is Discontinued.

Hillman Drywall Screw, #44 x 1-1/4 in, Phillips Drive 831935

Drywall Screw, #44 x 1-1/4 in, Phillips Drive (Discontinued)

  • Mfr # 831935
  • Zoro # G004043918
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
831935
Zoro #
G004043918
UPC #
747925447250
Country of Origin
United States

Dimensions

Screw Size
#44
Fastener Length
1-1/4 in

Details

Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch

Description

Features
  • Type - Black Phillips Head Wall Dogs & Screws.
  • Size - 1-1/4 in.
  • 20 Pack
  • Pack of 10
  • Dimension - 0.88 x 2.69 x 4.88 in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.