Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #6 x 1-1/4 in, Flat Head

  • Mfr # 617670

  • Zoro # G403911603


product price: $31.99
/ea

Key Features

Flat Head
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
617670
Zoro #
G403911603
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2

Details

Head Type
Flat
Item
Drywall Screw

Description

Features
  • Drywall Screw.
  • Pack - 100.
  • Phosphate Finish.
  • Hardened Steel.
  • Flat Bugle Head.
  • Coarse Thread, #2 Phillips Recess.
  • Size - No. 6 x 1.25 in.
  • Dimension - 2.8 x 2.8 x 0.39 in.
  • Item Weight - 0.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.