Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 5 PK
Mfr # 40901
Zoro # G106871501
product price: $31.99
/pk 5, $6.40/eaKey Features
Flat Head
Phillips Drive
Pointed Tip
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Thread Type
SAE Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40901
Zoro #
G106871501
UPC #
8236046571
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-1/8 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
SAE Fine
Tip Type
Pointed
Description
100Pk 6X1 Dry Screw, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.