Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #6 x 1-5/8 in, Flat Head

  • Mfr # 41784

  • Zoro # G608175480


product price: $5.79
/ea
Sold in multiples of 5 for $28.95

Key Features

Flat Head
Screw Size
#6
Fastener Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41784
Zoro #
G608175480
UPC #
8236673616
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1-5/8 in

Details

Head Type
Flat
Item
Drywall Screw

Description

50 Pack, 6 x 158, Phosphate Finish, Coarse Thread, Hardened Steel, Flat Bugle Head, 2 Square Recess, Drywall Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.